Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Die-Cast Aluminum
Mfr # 7803.6206.0
Zoro # G005916426
Sold in multiples of 4 for $83.56
$83.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Finish Polyester Powder Coated
- Material Aluminum
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7803.6206.0
- Zoro # G005916426
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Color | Gray |
Max. Voltage | 500V |
Finish | Polyester Powder Coated |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLL6)
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- GE Molded Case Circuit Breaker, THQL Series 35A, 1 Pole, 120/240V AC (THQL1135)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (GDB-2.5A)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings