Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Die-Cast Aluminum
Mfr # 7803.6204.0
Zoro # G105916456
product price: $13.19
/ea
Sold in multiples of 6 for $79.14
$79.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Mounting Style Bulkhead
- Max. Voltage 400V
- Housing Color Grey RAL 7037
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7803.6204.0
- Zoro # G105916456
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 3A «21x21» |
Details
Color | Gray |
Series | 93601 |
Mounting Style | Bulkhead |
Max. Voltage | 400V |
Housing Color | Grey RAL 7037 |
Finish | Polyester Powder Coated |
Type | STD |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
IP Rating | IP66 |
Product Name | GWconnect |
Component Type | Single Lever Bulkhead Housing |
Material - Housing | Die-cast Aluminum |
Voltage - Maximum | 230V / 400V |
Material - Gasket | NBR |
Lock to Mating Part | Yes |
CSA | 256883 |
Housing Coating | Polyester Powder |
Material - Lever | Zinc Plated Steel |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
UL | E249674 |
Number of Levers | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 8.00x6.00, Gray, Steel (A864SU)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- HOME PLUS CABLE TIES 36"" 175# BLK (EHD-920-36-BK)
- LUTRON Lighting Dimmer, 1000 W Cap @120VAC, Ivory (NT-1000-IV)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings