Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Single Lever Bulkhead Housing, Die-Cast Aluminum
Mfr # 7832.4700.0
Zoro # G505916483
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead
- Series 93601
- Housing Color Grey RAL 7037
- Type STD
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7832.4700.0
- Zoro # G505916483
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Component Size | 32A «66x40» |
Details
Mounting Style | Bulkhead |
Series | 93601 |
Housing Color | Grey RAL 7037 |
Type | STD |
IP Rating | IP66 |
UL | E249674 |
Material - Lever | Stainless Steel |
Lock to Mating Part | Yes |
Temperature Range - Operating | -25° to +125°C |
Material - Gasket | NBR |
Cover Color | Grey RAL 7037 |
CSA | 256883 |
Material - Housing | Die-cast Aluminum |
Cover Coating | Polyester Powder |
Housing Coating | Polyester Powder |
Number of Levers | 1 |
Material - Cover | Die-cast Aluminum |
Component Type | Single Lever Bulkhead Housing |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- LITHONIA LIGHTING Lighting Dimmer, 3-Way Switch, 120-277VAC (SPODMRA MWO D WH)
- BELL OUTDOOR Outlet Box, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Electrical Box (5334-0)
- TEMPCO Thermocouple, Typej, Adj (MTA01207)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings