Shop All Connector Parts
Molex
Gwconnect Std-Standard, Double Locking Cover, Die-Cast Aluminum
Mfr # 7824.5122.0
Zoro # G905982453
product price: $48.39
/ea
Sold in multiples of 2 for $96.78
$96.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Number of Pegs 4
- Material - Cover Die-cast Aluminum
- UL E249674
- Component Type Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7824.5122.0
- Zoro # G905982453
- Country of Origin Unknown
- Category Connector Parts
Dimensions
Component Size | 24B «104X27» |
Details
Series | 93601 |
Number of Pegs | 4 |
Material - Cover | Die-cast Aluminum |
UL | E249674 |
Component Type | Cover |
CSA | 256883 |
Cover Coating | Polyester Powder |
Voltage - Maximum | 500V |
Product Name | GWconnect |
Material - Peg | Stainless Steel |
Type | STD |
Lock to Mating Part | Yes |
IP Rating | IP66 |
Cover Color | Grey RAL 7037 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM6E14)
- RACO Mud Ring, 781, Square Box (781)
- HUBBELL WIRING DEVICE-KELLEMS Ring, Adapter (PFBA1A)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- AMPHENOL AT #16 14AWG SKT NI LOOSE (AT62-209-16141)
- PYROMATION Shelby Jones 9In 14In Rtd, R3T185L48401015C16T36002 (R3T185L484-010-15C-16-T3600-2)
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- ANDERSON POWER PRODUCTS PowerMod Pin AWG 24-20 Au.25 (PM16P2024S3050)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- ANDERSON POWER PRODUCTS RECEP ASSEMBLY (SBSX75ARECBLK)
- Molex Connector Parts