Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7824.5185.0
Zoro # G205916387
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- IP Rating IP66
- Material - Cover Die-cast Aluminum
- Cover Color Grey RAL 7037
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7824.5185.0
- Zoro # G205916387
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Component Size | 24B «104X27» |
Thread Size | Pg29x2 |
Details
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
IP Rating | IP66 |
Material - Cover | Die-cast Aluminum |
Cover Color | Grey RAL 7037 |
Product Name | GWconnect |
Lock to Mating Part | Yes |
Voltage - Maximum | 500V |
Material - Housing | Die-cast Aluminum |
Series | 93601 |
Housing Coating | Polyester Powder |
Material - Peg | Stainless Steel |
UL | E249674 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Type | STD |
Number of Pegs | 4 |
CSA | 256883 |
Cover Coating | Polyester Powder |
Material - Gasket | NBR |
Component Type | Double Lever SMT Housing |
Thread Type | (Pg) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M036)
- PROSKIT POE and LAN Cable Tester (MT-7063)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings