Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7816.7475.0
Zoro # G305916393
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Color Gray
- Standards CSA Certified; UL E249674
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7816.7475.0
- Zoro # G305916393
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg29 |
Component Size | 16B «77X27» |
Details
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Color | Gray |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
Finish | Polyester Powder Coated |
Max. Voltage | 500V |
Material - Lever | Galvanized Steel |
Material - Housing | Die-cast Aluminum |
Thread Type | (Pg) |
UL | E249674 |
Type | STD |
Series | 93601 |
IP Rating | IP66 |
CSA | 256883 |
Component Type | Double Lever SMT Housing |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Gasket | NBR |
Number of Levers | 2 |
Housing Coating | Polyester Powder |
Lock to Mating Part | Yes |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8"-16"X3/8" 316SS, PK100 (V221 3/8S2-100)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- GB TIES RELSBLE BLK 28""BG3 (47-127UVB)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings