Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7816.6324.0
Zoro # G905916397
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Material Aluminum
- Color Gray
- Finish Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7816.6324.0
- Zoro # G905916397
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg21 |
Component Size | 16B «77X27» |
Details
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Material | Aluminum |
Color | Gray |
Finish | Polyester Powder Coated |
Standards | CSA Certified; UL E249674 |
Max. Voltage | 500V |
IP Rating | IP66 |
Housing Coating | Polyester Powder |
Series | 93601 |
Thread Type | (Pg) |
Number of Levers | 2 |
UL | E249674 |
CSA | 256883 |
Lock to Mating Part | Yes |
Component Type | Double Lever SMT Housing |
Material - Gasket | NBR |
Material - Lever | Galvanized Steel |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Product Name | GWconnect |
Material - Housing | Die-cast Aluminum |
Type | STD |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J177)
- AIMS POWER Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRIG500012120S)
- ANCOR Marine Grade Electrical Wire Seal-Round Cable, 4 to 1/0 AWG, 1/2" NPT (765002)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 50ft - Black (BS-XO-300-BK-50)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings