Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7810.7461.0
Zoro # G705916504
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Gray
- Standards CSA Certified; UL E249674
- Finish Polyester Powder Coated
- Max. Voltage 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.7461.0
- Zoro # G705916504
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Material | Aluminum |
Color | Gray |
Standards | CSA Certified; UL E249674 |
Finish | Polyester Powder Coated |
Max. Voltage | 500V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 25ft (RVA1554)
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- DOLPHIN COMPONENTS 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (DC-4F)
- ANCOR Yellow 14 AWG Tinned Copper Wire - 18' (185003)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings