Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7810.6372.0
Zoro # G905916502
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Material Aluminum
- Color Gray
- Finish Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.6372.0
- Zoro # G905916502
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | M20 |
Component Size | 10B «57X27» |
Details
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Material | Aluminum |
Color | Gray |
Finish | Polyester Powder Coated |
Standards | CSA Certified; UL E249674 |
Max. Voltage | 500V |
Lock to Mating Part | Yes |
UL | E249674 |
Material - Housing | Die-cast Aluminum |
Material - Lever | Galvanized Steel |
Series | 93601 |
Material - Gasket | NBR |
Housing Coating | Polyester Powder |
Component Type | Double Lever SMT Housing |
Type | STD |
CSA | 256883 |
Product Name | GWconnect |
Thread Type | (M) Metric |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
IP Rating | IP66 |
Number of Levers | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, 2 Hand Clamps, Orange (RAC-10-2)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (BGBL250)
- CARLON Toggle Switch Box Cover, Switch Box, 2 Gang, Polycarbonate (E9G2SSNR)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings