Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Surface Mount Housing
Mfr # 936014325
Zoro # G205916462
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Max. Voltage 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936014325
- Zoro # G205916462
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg36x2 |
Component Size | 32B «77X62» |
Details
Color | Gray |
Series | 93601 |
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Max. Voltage | 500V |
Type | STD |
Standards | CSA Certified; UL E249674 |
IP Rating | IP66 |
Material | Aluminum |
Finish | Polyester Powder Coated |
Thread Type | (Pg) |
Product Name | GWconnect |
CSA | 256883 |
Lock to Mating Part | Yes |
Housing Coating | Polyester Powder |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Number of Levers | 2 |
Component Type | Double Lever SMT Housing |
Material - Lever | Galvanized Steel |
UL | E249674 |
Material - Gasket | NBR |
Material - Housing | Die-cast Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/B)
- TELEMECANIQUE SENSORS Vacuum Switch, DPST, 3/8"Hg, 1/4-18" FNPS (9016GVG1J09)
- EATON Cutler-Hammer Contact Block, 2NO, 30mm (10250T2)
- CAROL 18 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2420A)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings