Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Surface Mount Housing
Mfr # 7832.6329.0
Zoro # G305916416
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Mounting Style Surface Mount
- Max. Voltage 500V
- Housing Color Grey RAL 7037
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7832.6329.0
- Zoro # G305916416
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Component Size | 32B «77X62» |
Thread Size | Pg36x2 |
Details
Color | Gray |
Series | 93601 |
Mounting Style | Surface Mount |
Max. Voltage | 500V |
Housing Color | Grey RAL 7037 |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
Type | STD |
Finish | Polyester Powder Coated |
IP Rating | IP66 |
UL | E249674 |
CSA | 256883 |
Number of Levers | 2 |
Lock to Mating Part | Yes |
Material - Lever | Galvanized Steel |
Material - Gasket | NBR |
Material - Housing | Die-cast Aluminum |
Housing Coating | Polyester Powder |
Component Type | Double Lever SMT Housing |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Product Name | GWconnect |
Thread Type | (Pg) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Installation Tool, For Conduit 1/2-5/8 In (SLT-15)
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings