Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7832.6578.0
Zoro # G805982935
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD
- Material - Hood Die-cast Aluminum
- Thread Size M32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7832.6578.0
- Zoro # G805982935
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Thread Size | M32 |
Component Size | 32B «77X62» |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD |
Material - Hood | Die-cast Aluminum |
Voltage - Maximum | 500V |
Product Name | GWconnect |
Hood Color | GREY RAL 7037 |
Entry Location | Top |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Number of Pegs | 4 |
Component Type | Double Lever Hood |
Thread Type | (M) Metric |
Lock to Mating Part | Yes |
CSA | 256883 |
Hood Coating | Polyester Powder |
Material - Peg | Stainless Steel |
UL | E249674 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch, GFCI Receptacle, 125Vac, 5-15R (GFSW1-W)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 12 load, 380A Cu, 310A Al, 600V (9080LBA165112)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- ZORO SELECT Strut Chan, 1 ft. L, Back to Back, 12 Gauge (FS-201SS WT 12.00)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings