Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7832.6529.0
Zoro # G705982998
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD
- Entry Location Top
- Product Name GWconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7832.6529.0
- Zoro # G705982998
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg36 |
Component Size | 32B «77X62» |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD |
Entry Location | Top |
Product Name | GWconnect |
Lock to Mating Part | Yes |
Material - Hood | Die-cast Aluminum |
Material - Peg | Stainless Steel |
Hood Color | GREY RAL 7037 |
Hood Coating | Polyester Powder |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
UL | E249674 |
Thread Type | (Pg) |
Number of Pegs | 4 |
CSA | 256883 |
Component Type | Double Lever Hood |
Voltage - Maximum | 500V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KLKR.750)
- RACO Extension Ring, 1 Gang, Galvanized steel, Outlet Box (661)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125SP)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings