Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7824.6926.0
Zoro # G405982762
Sold in multiples of 2 for $95.10
$95.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Finish Polyester Powder Coated
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7824.6926.0
- Zoro # G405982762
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | M32 |
Component Size | 24B «104X27» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Finish | Polyester Powder Coated |
Material | Aluminum |
Type | STD |
IP Rating | IP66 |
Standards | CSA Certified; UL E249674 |
Entry Location | Top |
Hood Coating | Polyester Powder |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
UL | E249674 |
Number of Pegs | 4 |
CSA | 256883 |
Product Name | GWconnect |
Thread Type | (M) Metric |
Hood Color | GREY RAL 7037 |
Material - Hood | Die-cast Aluminum |
Material - Peg | Stainless Steel |
Component Type | Double Lever Hood |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Coaxial Staple, Blk, 1/4", Wood App, PK300 (PCC-300BG)
- HUBBELL 50A Marine Locking Plug 3P 4W 125/250VAC GY (HBL63CM65)
- ZORO SELECT 20A Locking Plug 2P 3W 125VAC L5-20P BK/WT (70520NP)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings