Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7824.6625.5
Zoro # G905983108
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Type STD
- IP Rating IP66
- Material - Peg Stainless Steel
- Component Type Double Lever Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7824.6625.5
- Zoro # G905983108
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Component Size | 24B «104X27» |
Thread Size | M32x2 |
Details
Series | 93601 |
Type | STD |
IP Rating | IP66 |
Material - Peg | Stainless Steel |
Component Type | Double Lever Hood |
Hood Color | GREY RAL 7037 |
Material - Hood | Die-cast Aluminum |
Voltage - Maximum | 500V |
UL | E249674 |
Thread Type | (M) Metric |
CSA | 256883 |
Product Name | GWconnect |
Lock to Mating Part | Yes |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Entry Location | Top |
Hood Coating | Polyester Powder |
Number of Pegs | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Bracket Hanger, Wireway, Steel, 6inHx6inL (F66HB)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- BRYANT Receptacle, Single, Commercial/Industrial, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White (5461W)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings