Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7824.5111.5
Zoro # G805982522
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD
- Entry Location Side
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7824.5111.5
- Zoro # G805982522
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Component Size | 24B «104X27» |
Thread Size | Pg29 |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD |
Entry Location | Side |
CSA | 256883 |
Lock to Mating Part | Yes |
Material - Hood | Die-cast Aluminum |
Product Name | GWconnect |
Material - Lever | Galvanized Steel |
Number of Levers | 2 |
Voltage - Maximum | 500V |
UL | E249674 |
Thread Type | (Pg) |
Component Type | Double Lever Hood |
Hood Coating | Polyester Powder |
Hood Color | GREY RAL 7037 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-WT)
- PANDUIT Wire Duct, Hinging, Gray, L 1.64 Ft, PK5 (FL25X25LG-A)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 3-Pack (312403)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 5 PK (509127-2005)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings