Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7816.6446.5
Zoro # G705982530
product price: $57.69
/ea
Sold in multiples of 2 for $115.38
$115.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Finish Polyester Powder Coated
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.6446.5
- Zoro # G705982530
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 16B «77X27» |
Thread Size | M40 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Finish | Polyester Powder Coated |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
IP Rating | IP66 |
Type | STD |
Number of Pegs | 4 |
Component Type | Double Lever Hood |
CSA | 256883 |
Thread Type | (M) Metric |
Hood Coating | Polyester Powder |
Material - Peg | Stainless Steel |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Entry Location | Top |
Product Name | GWconnect |
UL | E249674 |
Hood Color | GREY RAL 7037 |
Material - Hood | Die-cast Aluminum |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3CB)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings