Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7816.6445.5
Zoro # G605982333
product price: $66.79
/ea
Sold in multiples of 2 for $133.58
$133.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Material Aluminum
- Type STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.6445.5
- Zoro # G605982333
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | M32 |
Component Size | 16B «77X27» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Material | Aluminum |
Type | STD |
Finish | Polyester Powder Coated |
IP Rating | IP66 |
Standards | CSA Certified; UL E249674 |
Entry Location | Top |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Hood Coating | Polyester Powder |
Number of Pegs | 4 |
Lock to Mating Part | Yes |
Hood Color | GREY RAL 7037 |
UL | E249674 |
CSA | 256883 |
Component Type | Double Lever Hood |
Material - Hood | Die-cast Aluminum |
Thread Type | (M) Metric |
Material - Peg | Stainless Steel |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- ABB TF42-4.2, THERMAL O/L RELAY, 3.10-4.20A (TF42-4.2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings