Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7816.5107.0
Zoro # G205982528
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Type STD
- IP Rating IP66
- Voltage - Maximum 500V
- Entry Location Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7816.5107.0
- Zoro # G205982528
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Component Size | 16B «77X27» |
Thread Size | Pg29 |
Details
Series | 93601 |
Type | STD |
IP Rating | IP66 |
Voltage - Maximum | 500V |
Entry Location | Side |
Hood Coating | Polyester Powder |
Material - Lever | Galvanized Steel |
Product Name | GWconnect |
UL | E249674 |
CSA | 256883 |
Thread Type | (Pg) |
Lock to Mating Part | Yes |
Hood Color | GREY RAL 7037 |
Material - Hood | Die-cast Aluminum |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Number of Levers | 2 |
Component Type | Double Lever Hood |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Crd GFCI, 6ft., Ylw, 15A, 5-15P, 125VAC (11X426)
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- W BOX 1inX 100' ORG RCWY W/PULL (0E-RG100100)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings