Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7810.6596.0
Zoro # G905982545
Sold in multiples of 3 for $83.85
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD
- Voltage - Maximum 500V
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7810.6596.0
- Zoro # G905982545
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Thread Size | M25 |
Component Size | 10B «57X27» |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD |
Voltage - Maximum | 500V |
CSA | 256883 |
Hood Coating | Polyester Powder |
UL | E249674 |
Material - Hood | Die-cast Aluminum |
Thread Type | (M) Metric |
Component Type | Double Lever Hood |
Material - Peg | Stainless Steel |
Product Name | GWconnect |
Entry Location | Side |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Hood Color | GREY RAL 7037 |
Lock to Mating Part | Yes |
Number of Pegs | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Steel, SPST, NC, 1/8" NPT, 300-500 psi, Spade Terminals (100H-2-1-300/2500-4)
- SQUARE D Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR4GH5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- SWE-TECH 3C Bulk Cat6 Green Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-051TH)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings