Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7810.6595.0
Zoro # G605982593
product price: $30.49
/ea
Sold in multiples of 3 for $91.47
$91.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 93601
- Type STD
- IP Rating IP66
- Hood Color GREY RAL 7037
- Number of Pegs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.6595.0
- Zoro # G605982593
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 10B «57X27» |
Thread Size | M25 |
Details
Series | 93601 |
Type | STD |
IP Rating | IP66 |
Hood Color | GREY RAL 7037 |
Number of Pegs | 4 |
Hood Coating | Polyester Powder |
UL | E249674 |
Material - Hood | Die-cast Aluminum |
CSA | 256883 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Peg | Stainless Steel |
Product Name | GWconnect |
Thread Type | (M) Metric |
Voltage - Maximum | 500V |
Lock to Mating Part | Yes |
Entry Location | Top |
Component Type | Double Lever Hood |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2731ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 480V, L16-30P, Black and White Nylon (HBL2731ST)
- SEAWARD Solar Irradiance Meter (SS100)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, Without Display (SR2D101BD)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings