Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7810.6586.0
Zoro # G805982645
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD
- Standard ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
- Entry Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.6586.0
- Zoro # G805982645
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | M25 |
Component Size | 10B «57X27» |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Entry Location | Top |
Voltage - Maximum | 500V |
Lock to Mating Part | Yes |
Component Type | Double Lever Hood |
Product Name | GWconnect |
Hood Coating | Polyester Powder |
Thread Type | (M) Metric |
Material - Lever | Galvanized Steel |
CSA | 256883 |
UL | E249674 |
Number of Levers | 2 |
Hood Color | GREY RAL 7037 |
Material - Hood | Die-cast Aluminum |
Material - Gasket | NBR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/4In (RB200-125A)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings