Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7810.6472.0
Zoro # G205982320
Sold in multiples of 2 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD
- Material - Peg Stainless Steel
- Product Name GWconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7810.6472.0
- Zoro # G205982320
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Component Size | 10B «57X27» |
Thread Size | Pg29 |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD |
Material - Peg | Stainless Steel |
Product Name | GWconnect |
Thread Type | (Pg) |
Hood Coating | Polyester Powder |
CSA | 256883 |
Entry Location | Side |
Hood Color | GREY RAL 7037 |
Number of Pegs | 4 |
Component Type | Double Lever Hood |
Material - Hood | Die-cast Aluminum |
UL | E249674 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Voltage - Maximum | 500V |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM420G)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F72D)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB3201021)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings