Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Bulkhead Mount Housing, Die-Cast Aluminum
Mfr # 7832.6415.0
Zoro # G905916519
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Mounting Style Bulkhead
- Housing Color Grey RAL 7037
- Max. Voltage 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7832.6415.0
- Zoro # G905916519
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Component Size | 32B «77X62» |
Details
Color | Gray |
Series | 93601 |
Mounting Style | Bulkhead |
Housing Color | Grey RAL 7037 |
Max. Voltage | 500V |
Type | STD |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
Finish | Polyester Powder Coated |
IP Rating | IP66 |
CSA | 256883 |
Component Type | Double Lever Bulkhead Housing |
Lock to Mating Part | Yes |
UL | E249674 |
Number of Levers | 2 |
Material - Housing | Die-cast Aluminum |
Material - Gasket | NBR |
Housing Coating | Polyester Powder |
Material - Lever | Galvanized Steel |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB02)
- CPI Back Switch Housing (HS002-502)
- PANDUIT Noise Shield, 2pcs, 2" x 3 ft., 1pc (SD2EMI)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Non-Indicating (A70QS100-4)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings