Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Bulkhead Mount Housing, Die-Cast Aluminum
Mfr # 7832.4631.0
Zoro # G005916495
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Material Aluminum
- Finish Polyester Powder Coated
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7832.4631.0
- Zoro # G005916495
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Gray |
Max. Voltage | 500V |
Material | Aluminum |
Finish | Polyester Powder Coated |
Standards | CSA Certified; UL E249674 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Grey (AT1604-GY)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings