Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Bulkhead Mount Housing, Die-Cast Aluminum
Mfr # 7824.5056.0
Zoro # G305916485
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead
- Series 93601
- Housing Color Grey RAL 7037
- Type STD
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7824.5056.0
- Zoro # G305916485
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Component Size | 24B «104X27» |
Details
Mounting Style | Bulkhead |
Series | 93601 |
Housing Color | Grey RAL 7037 |
Type | STD |
IP Rating | IP66 |
Voltage - Maximum | 500V |
Housing Coating | Polyester Powder |
Material - Housing | Die-cast Aluminum |
Product Name | GWconnect |
Material - Gasket | NBR |
Lock to Mating Part | Yes |
Number of Pegs | 4 |
Material - Peg | Stainless Steel |
Material - Cover | Die-cast Aluminum |
Cover Color | Grey RAL 7037 |
UL | E249674 |
CSA | 256883 |
Component Type | Double Lever Bulkhead Housing |
Cover Coating | Polyester Powder |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- GARDNER BENDER Toggle Switch, DPDT On-Off-On O-Ring (GSW-126)
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (250)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Yellow (HBL300FY)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings