Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Bulkhead Mount Housing, Die-Cast Aluminum
Mfr # 7816.6413.0
Zoro # G405916521
product price: $60.85
/ea
Sold in multiples of 2 for $121.70
$121.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Finish Polyester Powder Coated
- Standards CSA Certified; UL E249674
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.6413.0
- Zoro # G405916521
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Gray |
Max. Voltage | 500V |
Finish | Polyester Powder Coated |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA Thermoplastic Cover 1G (04996-0GY)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 50A, 300V AC, Non-Indicating (A3T50)
- METRA ELECTRONICS CRIMP CAP NYLON 22-18 GAUGE, PK 100 (CC2218)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR1100BLK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings