Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Bulkhead Mount Housing
Mfr # 936014115
Zoro # G405916491
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Polyester Powder Coated
- Color Gray
- Max. Voltage 500V
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936014115
- Zoro # G405916491
- Country of Origin China
- Category Headers & Wire Housings
Details
Material | Aluminum |
Finish | Polyester Powder Coated |
Color | Gray |
Max. Voltage | 500V |
Standards | CSA Certified; UL E249674 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D2U6, Size LC1D09, 12, 18 (TE01240)
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-30P WT (HBL2625)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings