Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Double Lever Bulkhead Mount Housing
Mfr # 7810.5050.0
Zoro # G505916384
product price: $37.99
/ea
Sold in multiples of 3 for $113.97
$113.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead
- Housing Color Grey RAL 7037
- Type STD
- Material - Housing Die-cast Aluminum
- Voltage - Maximum 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.5050.0
- Zoro # G505916384
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Component Size | 10B «57X27» |
Details
Mounting Style | Bulkhead |
Housing Color | Grey RAL 7037 |
Type | STD |
Material - Housing | Die-cast Aluminum |
Voltage - Maximum | 500V |
Material - Peg | Stainless Steel |
Product Name | GWconnect |
IP Rating | IP66 |
UL | E249674 |
Component Type | Double Lever Bulkhead Housing |
Housing Coating | Polyester Powder |
Material - Gasket | NBR |
CSA | 256883 |
Series | 93601 |
Number of Pegs | 4 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Day/Night Solar Vent 4in - White (N20804W)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P14W)
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- GARDNER BENDER 12-10 Ga. Insulated Wire Male Disconnect Yellow 16 pk (20-145M)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings