Shop All PCB Connectors
Molex
Gwconnect Std-Standard, Cover, Polyamide, With 2 Peg, Without Gasket, Size
Mfr # 7808.6666.1
Zoro # G605982401
Sold in multiples of 14 for $97.86
$97.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 250V
- Series 93601
- Standards CSA Certified; UL E249674
- Color Black
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7808.6666.1
- Zoro # G605982401
- Country of Origin Italy
- Category PCB Connectors
Dimensions
Component Size | «32X13» |
Details
Max. Voltage | 250V |
Series | 93601 |
Standards | CSA Certified; UL E249674 |
Color | Black |
Flammability Rating | UL 94 V-0 |
Material | Polyamide |
UL | E249674 |
Type | STD |
IP Rating | IP66, IP67 |
Number of Pegs | 2 |
Product Name | GWconnect |
Lock to Mating Part | Yes |
Component Type | Cover |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Cover Color | Black RAL 9005 |
CSA | 256883 |
Material - Peg | Polyamide |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306B004)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 100ft (30-VG-0750C-G3)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412303008C)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 630mA, 250V AC, 35A at 250V AC, 5 PK (S500-630-R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Molex PCB Connectors