Shop All Conduit Fittings
Molex
Gwconnect Std-Standard, Cover For Female Insert, Die-Cast Aluminum
Mfr # 7803.6884.A
Zoro # G005982353
Sold in multiples of 3 for $89.37
$89.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66, IP67
- Type STD
- Component Size 3A «21x21»
- Number of Levers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7803.6884.A
- Zoro # G005982353
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Component Size | 3A «21x21» |
Details
Series | 93601 |
IP Rating | IP66, IP67 |
Type | STD |
Number of Levers | 1 |
Material - Cover | Die-cast Aluminum |
Component Type | Cover |
Material - Lever | Stainless Steel |
Cover Coating | Polyester Powder |
CSA | 256883 |
Lock to Mating Part | Yes |
UL | E249674 |
Cover Color | Grey RAL 9002 |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 15A, 600V AC, Non-Indicating (LPS-RK-15SP)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 5-30P (9530-P)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 3 CO, with LE, 230V AC Coil Volts, 3 C/O (RPM32P7)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYM-50AL)
- LASCO FITTINGS Lasco Fittings PV1407010 1 in. Insert Femal Pipe Thread 90 deg Elbow (PV1407010)
- CANTEX Female Adapter, 2 In Conduit, PVC (5140048)
- KILLARK Bushing, Reducing (R-53)
- KEEN 02-55083 1.25 in. Rigid Threaded Coupling (KE157602)
- GAMPAK Connector Nm Plastic 1/2 (49740)
- SOUTHWIRE Connector Box Lt Push-In 1/2In (67599901)
- Molex Conduit Fittings