Shop All Headers & Wire Housings
Molex
Gwconnect Std-Standard, Cover, Die-Cast Aluminum, With 2 Peg, With Gasket
Mfr # 7810.4591.0
Zoro # G005982599
product price: $29.59
/ea
Sold in multiples of 3 for $88.77
$88.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Material Aluminum
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.4591.0
- Zoro # G005982599
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 10A «49X16» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Material | Aluminum |
IP Rating | IP66 |
Standards | CSA Certified; UL E249674 |
Type | STD |
Lock to Mating Part | Yes |
Product Name | GWconnect |
UL | E249674 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Cover Color | Grey RAL 7037 |
Material - Peg | Stainless Steel |
CSA | 256883 |
Material - Gasket | NBR |
Cover Coating | Polyester Powder |
Material - Cover | Die-cast Aluminum |
Component Type | Cover |
Number of Pegs | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat5e Keystone Jack 90 Degree RJ45 White (310-120WH)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1475)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VAC, 10A (CA2KN40B7)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings