Shop All Headers & Wire Housings
Molex
Gwconnect Std-Hv-Standard-High Voltage, Double Lever Hood, Die-Cast Aluminum
Mfr # 7816.6619.2
Zoro # G305982251
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD-HV
- Thread Size M25x2
- Component Size 16B «77X27»
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.6619.2
- Zoro # G305982251
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Thread Size | M25x2 |
Component Size | 16B «77X27» |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD-HV |
Material - Peg | Stainless Steel |
Material - Hood | Die-cast Aluminum |
Voltage - Maximum | 830V |
Hood Color | GREY RAL 7037 |
Hood Coating | Polyester Powder |
Component Type | Double Lever Hood |
Entry Location | Top |
Lock to Mating Part | Yes |
CSA | 256883 |
Number of Pegs | 4 |
Thread Type | (M) Metric |
UL | E249674 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTLOCK 125/250V-Ac Valve Position Indicator (2004SBY2A2M02CS)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - Blank, Ivory (NFP-1007)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.20A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-2/10-R)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBAD11611)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings