Shop All Headers & Wire Housings
Molex
Gwconnect Std-Hv-Standard-High Voltage, Double Lever Hood, Die-Cast Aluminum
Mfr # 7810.6610.2
Zoro # G105982468
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD-HV
- Thread Size M20x2
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.6610.2
- Zoro # G105982468
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Thread Size | M20x2 |
Component Size | 10B «57X27» |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD-HV |
Lock to Mating Part | Yes |
UL | E249674 |
CSA | 256883 |
Number of Pegs | 4 |
Thread Type | (M) Metric |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Hood Color | GREY RAL 7037 |
Entry Location | Top |
Hood Coating | Polyester Powder |
Material - Hood | Die-cast Aluminum |
Component Type | Double Lever Hood |
Material - Peg | Stainless Steel |
Voltage - Maximum | 830V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- EATON Auxiliary Contact, 1NO (B1A)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings