Shop All Wire Terminals
Molex
Gwconnect Spring Terminal Insert, Female, 10-Pole, 16A, Silver (Ag) Plated Contact, Size 10B
Mfr # 7310.5852.0
Zoro # G205964463
Sold in multiples of 4 for $105.96
$105.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 14 AWG
- Max. Voltage 500V
- Connection Material Copper Alloy
- Standards CSA Listed; UL Listed
- Max. Temp. 125 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7310.5852.0
- Zoro # G205964463
- Country of Origin China
- Category Wire Terminals
Dimensions
Component Size | 10B «57X27» |
Stripping Length | 9.00-11.00mm |
Wire Size (AWG) | 14-26 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Nyln Crimp Wire Terminal 5/16"Stud/RingTyp 22-18 G Wire PK10 (12157PK)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1.5" W x 0.75" H Channel - 50 Ft Length (WT1125-50)
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- JANDORF ELEC LUG UNINS2/01/2""STD (60774)
- IDEAL WIRENUT GRY/RD 18-8, 10PK (30-6162)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (311299)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- GARDNER BENDER 22-16 Ga. Insulated Wire Female Disconnect Red 100 pk (10-141F)
- GARDNER BENDER Terminal Assortment 40Pc (TK-40)
- Molex Wire Connectors & Disconnects