Shop All Wire Connectors
Molex
Gwconnect Plastic Spiral Top Gland, With Gasket And Nut, Thread, Light Grey Ral 7035
Mfr # 7702.3530.0
Zoro # G605981886
product price: $8.19
/ea
Sold in multiples of 11 for $90.09
$90.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 93601
- Gender Female-Male
- Temperature Range - Operating -40° to +80°C
- Durability (mating cycles max) 500
- Product Name GWconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7702.3530.0
- Zoro # G605981886
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Component Size | «34.2x14.6» |
Details
Series | 93601 |
Gender | Female-Male |
Temperature Range - Operating | -40° to +80°C |
Durability (mating cycles max) | 500 |
Product Name | GWconnect |
Insert Color | Blue |
Component Type | Inserts - Pneumatic Contact |
Insert Series | S-M/PN2 |
Material - Insert | Polycarbonate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- CONTA-CLIP EH2(BKA2.5/4), BKA2.5/4AssyMtgSec.forPanelMtg (2136.2)
- PEPPERL FUCHS Inductive 10-30V-Dc Proximity Sensor (NMB5-18GM65-E2-FE-V1)
- TIMBERLINE LOCKS Timberline Locks TLRL APC 5 5 ft. Powercord To Connect Receivers (TLRL APC 5)
- HARTING Rectangular Connector Pole, Female, 40 A (09320006208)
- GROTE Female Pin Pigtail (67005)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, 6 (PBTD-8-500-EC)
- PERFORMANCE TOOL 120 Piece Fuse Assortment (W5368)
- PERFECT FRY Term, Mini Fit Jr Socket (6CT560)
- DIRECTV Directv 2PCORD D12; H24 & HR24 Two Power Cord (2PCORD)
- Molex Wire Connectors