Shop All Wire Connectors
Molex
Gwconnect Plastic Gable Gland, With Gasket, Thread, Grey Ral 7001
Mfr # 7000.7834.0
Zoro # G505964576
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Series 93600
- IP Rating IP68
- Material Polyamide
- Max. Temp. 100°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.7834.0
- Zoro # G505964576
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Cable Diameter | 13.00-18.00mm |
Thread Size | Pg21 |
Panel Cutout Diameter | 28.60mm |
Details
Color | Gray |
Series | 93600 |
IP Rating | IP68 |
Material | Polyamide |
Max. Temp. | 100°C |
Flammability Rating | UL 94 V-2 |
Panel Mount | Yes |
Waterproof / Dustproof | Yes |
Material - Cable Gland | Polyamide |
Cable Gland Type | IP68 with Gasket |
Temperature Range - Operating | -40° to +100°C |
Product Name | GWconnect |
Standard | DIN 40430, EN 60529 |
Gland Color | Grey RAL 7001 |
Material - Gasket | NBR |
Thread Type | (Pg) |
Material - Nut | Polyamide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-AC110/120(S))
- CRYDOM Input/Output Relay, 5A, DIN Rail, Black (DR-OAC)
- MERSEN Pwr Dist Block, 620A, 2P, 6AWG-350MCM, 600V (MPDB69122)
- GARDNER BENDER Wire Connector, Orange, PK100 (16-003N)
- HANDI-CHEK Electrical Connector Asst 360pc (DISP-EC360)
- GARDNER BENDER Wire Connector, Twist-On, Orange, PK500 (13-003)
- GROTE LED Pigtail (66851)
- 3M Displacement Connector, 18-14 AWG, PK50 (801)
- IDEAL WIRE CONN YEL WING BX100 (30-451P)
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- Molex Wire Connectors & Disconnects