Shop All Wire Connectors
Molex
Gwconnect Plastic Gable Gland, With Gasket, Thread, Grey Ral 7001
Mfr # 7000.7832.0
Zoro # G605965510
product price: $1.99
/ea
Sold in multiples of 46 for $91.54
$91.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Series 93600
- Material Polyamide
- IP Rating IP68
- Max. Temp. 100°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.7832.0
- Zoro # G605965510
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Thread Size | Pg13.5 |
Cable Diameter | 6.00-11.00mm |
Panel Cutout Diameter | 20.70mm |
Details
Color | Gray |
Series | 93600 |
Material | Polyamide |
IP Rating | IP68 |
Max. Temp. | 100°C |
Flammability Rating | UL 94 V-2 |
Material - Cable Gland | Polyamide |
Gland Color | Grey RAL 7001 |
Product Name | GWconnect |
Panel Mount | Yes |
Thread Type | (Pg) |
Material - Gasket | NBR |
Standard | DIN 40430, EN 60529 |
Temperature Range - Operating | -40° to +100°C |
Waterproof / Dustproof | Yes |
Material - Nut | Polyamide |
Cable Gland Type | IP68 with Gasket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 200609 Stainless Steel Loom Clamp, 1/2" Width, 3/8" Diameter, 10 per package (200609)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- TRIPP LITE Power Cord, HD, 5-15P-L5-15R, 15A, 14AWG, 1ft (P023-001)
- SIEMENS IEC ControlRelay, 4NO/4NC, 120VAC, 10Aand6A (3RH22441AK60)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK150 (30-076J)
- ANCOR Ancor 320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar (320000)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT3-B)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (70043)
- ANDERSON POWER PRODUCTS PP120 HSG BLK (1321G1)
- Molex Wire Connectors