Shop All Wire Connectors
Molex
Gwconnect Plastic Gable Gland, With Gasket, Thread, Grey Ral 7001
Mfr # 7000.7830.0
Zoro # G605965367
product price: $1.29
/ea
Sold in multiples of 70 for $90.30
$90.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Series 93600
- Material Polyamide
- IP Rating IP68
- Max. Temp. 100°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.7830.0
- Zoro # G605965367
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Cable Diameter | 4.00-8.00mm |
Panel Cutout Diameter | 15.40mm |
Thread Size | Pg9 |
Details
Color | Gray |
Series | 93600 |
Material | Polyamide |
IP Rating | IP68 |
Max. Temp. | 100°C |
Flammability Rating | UL 94 V-2 |
Material - Gasket | NBR |
Product Name | GWconnect |
Thread Type | (Pg) |
Panel Mount | Yes |
Waterproof / Dustproof | Yes |
Temperature Range - Operating | -40° to +100°C |
Cable Gland Type | IP68 with Gasket |
Material - Cable Gland | Polyamide |
Material - Nut | Polyamide |
Gland Color | Grey RAL 7001 |
Standard | DIN 40430, EN 60529 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220SWN)
- VICTRON ENERGY MPPT WireBox-M 100-30/50 & 150/35 (SCC950200000)
- WIEGMANN Pedestal Base, NOVAL Accessory, Carbon Steel (WA18SBASE)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031UL0630Z)
- DRYCONN Large Waterproof Wire Connector, PK3 (62310)
- ASI 4 Port Multi Tap Connector 6 AWG- 250 MCM 4 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-4)
- SIMPSON STRONG-TIE Post Base Pbs44Az (PBS44AZ)
- ALLSTAR 0.31 in. Hole 2-Gauge Ring Terminals (ALL76116)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70583)
- NIPPON Nippon AMPG20 20 ft. OFC Clear Installer Series Audiopipe RCA Cable (AMPG20)
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- Molex Wire Connectors