Shop All Wire Connectors
Molex
Gwconnect Plastic Gable Gland, With Gasket, Thread, Grey Ral 7001
Mfr # 7000.7829.0
Zoro # G705965410
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Series 93600
- IP Rating IP68
- Material Polyamide
- Max. Temp. 100°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.7829.0
- Zoro # G705965410
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Cable Diameter | 3.00-6.50mm |
Thread Size | Pg7 |
Panel Cutout Diameter | 12.70mm |
Details
Color | Gray |
Series | 93600 |
IP Rating | IP68 |
Material | Polyamide |
Max. Temp. | 100°C |
Flammability Rating | UL 94 V-2 |
Gland Color | Grey RAL 7001 |
Thread Type | (Pg) |
Waterproof / Dustproof | Yes |
Temperature Range - Operating | -40° to +100°C |
Panel Mount | Yes |
Standard | DIN 40430, EN 60529 |
Material - Cable Gland | Polyamide |
Material - Gasket | NBR |
Cable Gland Type | IP68 with Gasket |
Product Name | GWconnect |
Material - Nut | Polyamide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Cable Tie YL PK 100 (36J215)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- JONARD TOOLS Visual Fault Locator Adapter (VFL-25125)
- MIDWEST FASTENER 14 WG to 10 WG Solderless Wire Lugs 4PK (76201)
- GARDNER BENDER Wire Connector, 10 to 18 AWG, Red, PK125 (16-006)
- GARDNER BENDER Wire Connector, Push-In, 2-Port, PK100 (10-PC2)
- UPG F2 250 tabs connectors 6ft cord (D1767)
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- 3M Displacement Connector, 12-10 AWG, PK1000 (903-BULK)
- PICO Quick Conn-Fem 16-14, #3055C (3055C)
- Molex Wire Connectors & Disconnects