Shop All Wire Connectors
Molex
Gwconnect Plastic Gable Gland, With Gasket, Thread, Black Ral 9005
Mfr # 7000.7838.1
Zoro # G405964669
product price: $12.25
/ea
Sold in multiples of 8 for $98.00
$98.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Series 93600
- Material Polyamide
- IP Rating IP68
- Max. Temp. 100°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.7838.1
- Zoro # G405964669
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Thread Size | Pg48 |
Cable Diameter | 37.00-44.00mm |
Panel Cutout Diameter | 59.80mm |
Details
Color | Black |
Series | 93600 |
Material | Polyamide |
IP Rating | IP68 |
Max. Temp. | 100°C |
Flammability Rating | UL 94 V-2 |
Temperature Range - Operating | -40° to +100°C |
Gland Color | Black RAL 9005 |
Material - Nut | Polyamide |
Material - Gasket | NBR |
Flammability | UL 94V-2 |
Product Name | GWconnect |
Thread Type | (Pg) |
Panel Mount | Yes |
Cable Gland Type | IP68 with Gasket |
Standard | DIN 40430, EN 60529 |
Material - Cable Gland | Polyamide |
Waterproof / Dustproof | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- IFM Wireable M8 connector (E11255)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Green (ZB5AP3S)
- HUBBELL 50A Twist-Lock Plug 2P 3W 250VAC BK/WT (CS8265C)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-350-EC)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3CB)
- GARDNER BENDER Wire Connector, Orange, PK100 (10-003)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- ANDERSON POWER PRODUCTS PP120-HSG W/SPG-WHITE (1321G2)
- TECHFLEX Deutsch, Connector Kit, 3 Pin (DT03GY)
- Molex Wire Connectors & Disconnects