Shop All Wire Connectors
Molex
Gwconnect Plastic Gable Gland, With Gasket, Thread, Black Ral 9005
Mfr # 7000.7829.1
Zoro # G605965398
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Series 93600
- IP Rating IP68
- Material Polyamide
- Max. Temp. 100°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.7829.1
- Zoro # G605965398
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Thread Size | Pg7 |
Panel Cutout Diameter | 12.70mm |
Cable Diameter | 3.00-6.50mm |
Details
Color | Black |
Series | 93600 |
IP Rating | IP68 |
Material | Polyamide |
Max. Temp. | 100°C |
Flammability Rating | UL 94 V-2 |
Material - Gasket | NBR |
Waterproof / Dustproof | Yes |
Product Name | GWconnect |
Temperature Range - Operating | -40° to +100°C |
Cable Gland Type | IP68 with Gasket |
Panel Mount | Yes |
Standard | DIN 40430, EN 60529 |
Gland Color | Black RAL 9005 |
Material - Nut | Polyamide |
Material - Cable Gland | Polyamide |
Thread Type | (Pg) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- ZORO SELECT Terminal Strip, 20A, 3 Pole, 300VAC (6ZEG7)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT14-50-Black)
- ALLSTAR 0.38 in. Hole 2-Gauge Ring Terminals (ALL76117)
- PICO Snap Plug-Male 16-14, #1858PT (1858PT)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- EATON WIRING DEVICES L620C Locking 3 Wire Ground Connector (6730279)
- SEACHOICE Vinyl Insulated Butt Connectors, Red, 100 Pack (60601)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-004CER)
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- Molex Wire Connectors