Shop All Wire Connectors
Molex
Gwconnect Plastic Gable Gland, With Gasket, M40X1.5 Thread, Grey Ral 7001
Mfr # 7000.7826.0
Zoro # G605965725
product price: $8.65
/ea
Sold in multiples of 11 for $95.15
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyamide
- IP Rating IP68
- Max. Temp. 100°C
- Flammability Rating UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.7826.0
- Zoro # G605965725
- Country of Origin China
- Category Wire Connectors
Details
Color | Gray |
Material | Polyamide |
IP Rating | IP68 |
Max. Temp. | 100°C |
Flammability Rating | UL 94 V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Click, Pipe Clamp, 1-1/8" (CAC18)
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-DC24(S))
- MIDWEST FASTENER 22 WG to 18 WG x 0.7" Piggy Back Connectors 20PK (70127)
- ALLEN TEL Super B Wire Connectors, White, GBCONN-P1000, PK 1000 (GBCONN-P1000)
- GROTE Female Pin Pigtail (67010)
- ANCOR Ancor 309102 Heat Shrink Butt Connector 16-14 AWG - 500 Pieces (309102)
- MIDWEST FASTENER RJ45 Boot Phone Connectors 10PK (930953)
- ANDERSON POWER PRODUCTS SB50A HSG/SPG BLUE (992G4)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK (30-072)
- Molex Wire Connectors