Shop All Headers & Wire Housings
Molex
Gwconnect Metal Reducer, Nickel-Plated Brass, Male-To-Female V
Mfr # 7000.7797.0
Zoro # G705982387
product price: $9.69
/ea
Sold in multiples of 8 for $77.52
$77.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Pg21, Pg16
- Series 93600
- Material - Plating Nickel
- Thread Type (Pg)
- Accessory Type Metal Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.7797.0
- Zoro # G705982387
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg21, Pg16 |
Details
Series | 93600 |
Material - Plating | Nickel |
Thread Type | (Pg) |
Accessory Type | Metal Reducer |
Product Name | GWconnect |
Standard | DIN 40430 |
Temperature Range - Operating | -60° to +200°C |
Material - Body | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.500)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P035F)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB2105237)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings