Shop All Headers & Wire Housings
Molex
Gwconnect Metal Plug With Gasket, Brass, Nickel Plated, Elastomer Gasket
Mfr # 936000120
Zoro # G705982660
Sold in multiples of 3 for $83.85
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Nickel Plated
- Material - Plating Nickel
- Thread Type (Pg)
- Material - Gasket Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936000120
- Zoro # G705982660
- Country of Origin India
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg29 |
Details
Material | Brass |
Finish | Nickel Plated |
Material - Plating | Nickel |
Thread Type | (Pg) |
Material - Gasket | Elastomer |
Material - Plug | Brass |
IP Rating | IP68 |
Accessory Type | Plug with Gasket |
Product Name | GWconnect |
Series | 93600 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 304E Percentage Timer (304E-007-A-00-X-X)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 1000' Length, 0.0403" Diameter, Natural (18BCW1000)
- DENT FIX EQUIPMENT VEHICLE SURGE PROTECTOR 601 (DF601A)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings