Shop All Connector Parts
Molex
Gwconnect Metal Adapter, Male Thread To Female 3/4 Inch Npt Thread
Mfr # 7000.6933.0
Zoro # G905982606
product price: $43.99
/ea
Sold in multiples of 2 for $87.98
$87.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93600
- Material - Plating Nickel
- Thread Type (Pg), NPT
- Thread Size Pg21, 3/4" NPT
- Material - Adapter Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.6933.0
- Zoro # G905982606
- Country of Origin Italy
- Category Connector Parts
Dimensions
Thread Size | Pg21, 3/4" NPT |
Details
Series | 93600 |
Material - Plating | Nickel |
Thread Type | (Pg), NPT |
Material - Adapter | Brass |
Accessory Type | Metal Adapter |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD24168SS)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- AMPHENOL AHDP #24 PANEL NUT (AHDP24-PN01)
- ANDERSON POWER PRODUCTS Connector Contact, Tin Contact Plating (1232G1)
- AMPHENOL AT #16 14AWG SKT NI LOOSE (AT62-209-16141)
- PACER GROUP Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack (T14DT-P-25)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN BULK (113919P1)
- ITT CANNON 031-8556-115 (CB1612SG)
- BURNDY Compression Connector Hardware Kit (TMH267)
- Molex Connector Parts