Shop All Headers & Wire Housings
Molex
Gwconnect Frame For Size 6B 44X27 Hoods, Die-Cast Zinc
Mfr # 7706.3515.0
Zoro # G405982168
product price: $42.89
/ea
Sold in multiples of 2 for $85.78
$85.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Type EMC, HE, HP-HE, STD
- Accessory Type Frame
- Material - Frame Die-cast Zinc
- Product Name GWconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7706.3515.0
- Zoro # G405982168
- Country of Origin Unknown
- Category Headers & Wire Housings
Details
Series | 93601 |
Type | EMC, HE, HP-HE, STD |
Accessory Type | Frame |
Material - Frame | Die-cast Zinc |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 35A, 600V AC, Indicating (AJT35)
- FELLOWES Six-Outlet Power Strip, 120v, 15ft Cord (99026)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings