Shop All Headers & Wire Housings
Molex
Gwconnect Frame For Size 24B 104X27 Housings, Die-Cast Zinc
Mfr # 7724.3522.0
Zoro # G705916511
product price: $42.29
/ea
Sold in multiples of 2 for $84.58
$84.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Frame
- Product Name GWconnect
- Material - Frame Die-cast Zinc
- Series 93601
- Type EMC, HE, HP-HE, STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7724.3522.0
- Zoro # G705916511
- Country of Origin Unknown
- Category Headers & Wire Housings
Details
Accessory Type | Frame |
Product Name | GWconnect |
Material - Frame | Die-cast Zinc |
Series | 93601 |
Type | EMC, HE, HP-HE, STD |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5362SA)
- OMRON Illuminated Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-LS-24D-01)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.93 In (ZCKD10)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings