Shop All Headers & Wire Housings
Molex
Gwconnect Frame For Size 10B 57X27 Housings, Die-Cast Zinc
Mfr # 7710.3518.0
Zoro # G005916518
product price: $35.99
/ea
Sold in multiples of 3 for $107.97
$107.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Material - Frame Die-cast Zinc
- Accessory Type Frame
- Type EMC, HE, HP-HE, STD
- Product Name GWconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7710.3518.0
- Zoro # G005916518
- Country of Origin Unknown
- Category Headers & Wire Housings
Details
Series | 93601 |
Material - Frame | Die-cast Zinc |
Accessory Type | Frame |
Type | EMC, HE, HP-HE, STD |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOSSER Fuse 100/Pack 8Amp, 124808 (124808)
- GARDNER BENDER Toggle Switch, SPST, 6A, 125VAC, On/Off (GSW-125)
- D-LINE 90 Degree External Elbow, Clip-Over, PVC (US/FLEB22QSW)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings