Shop All Hazardous Location Plugs
Molex
GW MEGA-FIT BACKSHELL HALF 8CKT DUAL ROW
Mfr # 200122-0108
Zoro # G4036058
Sold in multiples of 150 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (Loaded) 8
- Lock to Mating Part Yes
- Material - Resin Nylon
- Color - Resin Black
- Circuits (maximum) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 200122-0108
- Zoro # G4036058
- Country of Origin Germany
- Category Hazardous Location Plugs
Details
Circuits (Loaded) | 8 |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Color - Resin | Black |
Circuits (maximum) | 8 |
Number of Rows | 2 |
Temperature Range - Operating | -40° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11588183)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- PALADIN TOOLS Slitter Cable 0.18-1.40 Inch Clamshell (PA1822)
- STEWART R. BROWNE MFG CO Straight Stainlss Steel Cable 1/8", 1 ft. (CABLE - 1/8)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices